Abbotsford
kln56207

KLEIN TOOLS 3/4 inch EMT Assembled Aluminum Bender

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56207

Description

The traditional Benfield head design accurately and consistently performs common bends such as Stub Ups, Offsets, Back-to-Back and Saddle bends. Lightweight, die-cast aluminum construction. Exclusive design reduces rippling and ovaling of conduit. Wide foot pedal provides excellent stability, leverage and comfort. Bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.PRODUCT FEATURES:• The traditional Benfield head design accurately and consistently performs common bends such as Stub Ups, Offsets, Back-to-Back and Saddle bends.• Lightweight, die-cast aluminum construction.• Exclusive design reduces rippling and ovaling of conduit.• Wide foot pedal provides excellent stability, leverage and comfort.• Bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.• Easily visible arrow for alignment on conduit marks.• Interior clamp securely holds conduit while cutting with hacksaw.• Interior hook surface prevents conduit from rolling or twisting during bends.

Specifications

Brand Name Klein Tools Item Name Conduit Bender
Type Assembled Conduit Size 3/4 in Thin Wall/EMT, 1/2 in Rigid/IMC
Conduit Type Thin Wall, EMT, Rigid, IMC Bend Radius 6 in
Handle Size 3/4 in dia x 38 in L Construction Die-Cast Aluminum
Markings Cast-In Benchmark Symbols, Degree and Multiplier Scales Pedal Type Wide Foot, Angled Grooves
Weight 5.4 lb Includes Handle
Application For Stub Ups, Offsets, Back-to-Back and Saddle Bends UPC 926445620750

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok