Abbotsford
idi74028

IDEAL INDUSTRIES 74-028 Ductile Iron Bender 74-003 with Handle - 1" EMT, 3/4 in. Rigid & 3/4" IMC

Price $224.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:74-028

Description

1" EMT IDEAL® Ductile Iron Conduit Bender Head and Handle. Features: • Ductile iron construction for added durability • Heat-treated for extra strength -- reinforced at stress points for longer life • Precision-located degree scale, star, arrow and rim notch for perfect bends every time • Markings raised and cast into bender body on both sides for easy visibility • Deeply serrated step helps prevent slippage when applying maximum leverage • Grooved internal hook surface helps prevent conduit from slipping • Flat hook surface provides stable starting point • Lifetime replacement guarantee

Specifications

Brand Name Ideal Item Name Conduit Bender
Type Ductile Iron Conduit Size 1 in EMT, 3/4 in Rigid/IMC
Conduit Type EMT, IMC, Rigid Bend Radius 6-1/2 in
Handle Size 1 in dia x 44 in L Construction Ductile Iron Body, Steel Handle
Handle Color Blue Baked Enamel Markings Both Side
Includes Handle Standards RoHS
Application For 1 IN EMT conduit UPC 783250740284

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok