Abbotsford
rac78500

RACK-A-TIERS 78500 Bulldog Original Bender Up to 500CM

Price $327.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:78500

Description

The bulldog bender is designed and manufactured be an electrician for electricians. Used for bending wires in panels, disconnects, LB's and wire-ways. The bulldog bender will prove to be a valuable tool to add to your arsenal. Features: the original and pro bend up to 500 MCM, available in knurled or smooth dowels.

Specifications

Brand Name Rack-A-Tiers Sub Brand The Bulldog Original
Item Name Cable Bender Type Home Improvement & Commercial Supplies - Other
Conduit Size 500 kcmil Conduit Type RMC
Bend Radius 2 in Handle Size 18 in L
Construction Powder Coated Steel Handle Color Red
Application For Bending Wires in Panels, Disconnects, LB's and Wire-Ways UPC 625912785007

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok