Abbotsford
idi31315

IDEAL INDUSTRIES 31-315 800 LB 1300' Bucket Muletape

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:31-315

Description

The 3 -in-1 premise MULETAPE® cuts pulling and installation time on premise jobs. It allows you to thread, measure and pull with a single, super-strong product. No need for proofing with poly line or pulling with string/rope combinations. And, because it is imprinted with sequential footage or meter markings, there is no need to go back and manually calculate length of cable you will need. That means fewer steps in the installation process, significant material and labour cost savings and fewer products shipped to the job site.FEATURES:• Reduces installation time and saves money on premise jobs• Thread, measure and pull with single product• Imprinted with sequential footage or meter markings• Fewer installation steps, significant material and labor savings

Specifications

Brand Name Ideal Sub Brand Muletape®
Item Name Mule Tape Type 3-in-1
Diameter 1/2 in Length 1300 ft
Material Glass Fiber Reinforced Plastic Tensile Strength 1800 lb
Packaging Type Bucket Standards RoHS
Application For Premise Jobs UPC 783250724499

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok