PASS & SEYMOUR BOX52 3/4 inch NPT 0.520 inch-0.730 inch Strain Relief Grip
Description
Wide range, Straight male, Dust tight grips. 3/4" NPT, 0.520"-0.730".FEATURES AND BENEFITS:• Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers.• Includes insulated bushing.• 450 lbs breaking strength rating (in US lbs)
Specifications
Brand Name | Pass & Seymour | Sub Brand | Flexcor® |
Item Name | Strain Relief Grip | Type | Wide Range, Straight Male, Dust Tight, Straight, Shock Resistant, Strain Relief |
Conductor Range | 0.52 - 0.73 in | Color Code | Natural, Galvanic/Electrolytic Zinc Plated |
Connection Type | 3/4 in NPT | Material | Metal |
Mounting Type | Consult The Factory For Mounting Recommendations | Standards | UL Listed, CSA Certified |
Application | For Industrial use | UPC | 785007996173 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |