Abbotsford
pasbox70

PASS & SEYMOUR BOX70 1 inch NPT, 0.700-0.970 inch Strain Relief Grip

Price $29.72 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:BOX70

Description

Wide range, Straight male, Dust tight grips. 1" NPT, 0.700-0.970".FEATURES AND BENEFITS:• Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers.• Includes insulated bushing.• 700 lbs breaking strength rating (in US lbs)

Specifications

Brand Name Pass & Seymour Sub Brand Flexcor®
Item Name Strain Relief Grip Type Wide Range, Straight Male, Dust Tight
Conductor Range 0.7 - 1 in Color Code Polished
Connection Type 1 in NPT Material Metal
Mounting Type Consult The Factory For Mounting Recommendations Standards UL Listed, CSA Certified
Application For Industrial use UPC 785007996180

Packages

1 - UNIT - 1 8 - UNIT - 8 15 - UNIT - 15 2496 - SKID - 2496
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok