Abbotsford
pasfc94

PASS & SEYMOUR FC94 Closed Mesh Bus Drop Duty Support Grip

Price $34.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:FC94

Description

Bus drop grips are used as cable support. They relieve any direct tension from the critical connection and absorb vibration and flexing. Bus drop grips are woven of galvanized steel wire. They are offered with either the single eye or locking bale attachment.

Specifications

Brand Name Pass & Seymour Sub Brand Flexcor®
Item Name Wire Mesh Support Grip Type Closed Mesh, Single Eye, Bus Drop
Size 0.94 - 1-1/4 in Material Steel
Color/Finish Galvanized Capacity 1900 lb
Standards UL Listed and CSA Certified Application For Industrial use
UPC 785007998757

Packages

1 - UNIT - 1 20 - UNIT - 20 120 - SKID - 120 1000 - SKID - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok