PANDUIT STS2 Panduct® Cable Tie Tool, Black
Description
The cable tie tool in black installs miniature, intermediate, and standard cross-section cable ties. This inexpensive, maintenance-free, all-purpose tool has an ergonomic handle design and short handle span. It also features a top-loading feature for right- or left-handed users. Weighing 2.5 oz. (71g), it is sold individually.
Specifications
Brand Name | Panduit | Sub Brand | PanZone® |
Item Name | Cable Tie Tool | Type | Cable Tie Hand Tool |
Overall Length | 6.13 in | Overall Width | 2.3 - 5.7 mm |
Material | Plastic | Color | Black |
Standards | RoHS Compliant | Application | Maintenance, Construction |
UPC | 074983222278 |
Packages
1 - UNIT - 1 |