Abbotsford
panpwt75

PANDUIT 3/4 inch Pan-Wrap Installation Tool For Use with PW75F Series, White

Price $15.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PWT75

Description

Pan-Wrap™ installation tool, for use with PW75F-series, .75" (19.1mm), white.Patented installation tool with 180° opening allows easy loading of maximum bundle diameters to speed installation, providing the lowest installed cost.

Specifications

Brand Name Panduit Sub Brand Pan-Wrap™
Item Name Cable Tie Installation Tool Type Manual Clipping
Material ABS Color White
Weight 0.14 lb For Use With PW75F Series
Standards Buy American Compliant Application Speed installation, providing the lowest installed cost
UPC 074983985838

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok