Abbotsford
tabwt2tb

ABB WT2-TB Ty-Rap® Light Duty Cable Tie Installation Tool

Price $168.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WT2-TB

Description

Light Duty Hand Tool for Nylon Cable Ties 50-120 lbs. - .184-.301 cable tie width

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Installation Tool Type Light Duty, Manual Clipping, Palm Grip
Overall Width 4.67 - 7.65 mm Material Polymer, Nylon 6/6
For Use With 50 - 120 lb Cable Ties Application Cable Tie installation
UPC 786210884516

Packages

1 - UNIT - 1 10 - UNIT = 10 300 - UNIT = 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok