Abbotsford
grn11170

GREENLEE 11170 Deburring Tool, Black

Price $55.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:11170

Description

PRODUCT FEATURES:- Cleans burrs from both sides of the hole in seconds- Works with any hole size or shape 3/4" or larger- Ensures safety with less chance of personnel or equipment being cut on sharp edges- Application: Deburr from both sides of any hole greater than 3/4"- Shank Size: 3/8 IN- Material: For stainless steel, copper, brass and aluminum

Specifications

Brand Name Greenlee Item Name Deburring Tool
Cutting Capacity 10 ga Mild Steel, Stainless Steel, Copper, Brass and Aluminum Shank Size 3/8 in
Material Mild And Stainless Steel,Brass,Aluminum,Copper Application For Any Hole Size or Shape 3/4 in or Larger
UPC 783310111702

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok