Abbotsford
kln31737

KLEIN TOOLS 31737 Folding Jab Saw

Price $33.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31737

Description

Carrying a jab saw can rip or tear your tool bag. With Klein Tools Folding Jab Saw, there’s no need for taped-up, homemade sheaths or big holes in your tool pouch. The fast cutting carbon steel blade is as sturdy as a fixed blade saw, but folds smartly into the comfort-grip handle. The lockback mechanism secures the blade at a full 180 degrees and also at a 125 degrees for those hard to reach spots.

Specifications

Brand Name Klein Tools Item Name Folding Jab Saw
Type Folding Jab Saw Blade Length 5.2 in
Blade Material Hardened Carbon Steel Teeth Per Inch 8
Overall Length 11.9 in Handle Material Plastic with Rubber Grips
Application Penetration Cuts and Hole Making UPC 092644317378

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok