Abbotsford
kln70550

KLEIN TOOLS Pro Folding Hex Key Set, 11 Fractional Inch-Sized Keys

Price $26.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70550

Description

Klein Tools' new Pro Folding Hex Key set conveniently consolidates two sets into one. The heavy-duty 11-piece set includes a high leverage, 4-Inch long 1/2-Inch key. Industrial strength, extended reach blades open independently up to 270 degrees, and a precision fit design to reduce slippage and stripping. The durable handle is made of reinforced nylon with a comfortable grip. The heavy-duty Pro Folding Hex Key set is built specifically for a rigorous job site.

Specifications

Brand Name Klein Tools Item Name Hex Key Set
Type Pro Folding, Extended Reach Number of Pieces 11
Material Reinforced Nylon Handles, Steel Keys Color/Finish Orange
Size 1/2", 3/8", 5/16", 1/4", 7/32", 3/16", 5/32", 9/64", 1/8", 7/64", 3/32" Includes 1/2, 3/8, 5/16, 1/4, 7/32, 3/16, 5/32, 9/64, 1/8, 7/64, 3/32 in Fractional Inch-Sized Keys
Application Nut Driving UPC 092644332845

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok