Abbotsford
kln70579

KLEIN TOOLS 70579 5-Key Folding Hex Key Set

Price $19.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70579

Description

No need to worry about lost hex keys with Klein Tools 5-Key Folding Hex Key Set. This handy tool features five different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.PRODUCT FEATURES:- Two key positions (straight-out or right angle) for extra leverage - Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket - Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem - Precision-chamfered hex ends eliminate problems due to cut-off burrs - Convenient set reduces the likelihood of losing keys - Made in the USA

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Hex Key Set Type Folding
Number of Pieces 5 Material Alloy Steel
Color/Finish Silver/Nickel Chrome Plated Size 5-3/8 in Handle, 2.688 - 3.813 in Key
Includes 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in Hex Key Application For Secure Full-Depth Fit and Maximum Contact with the Hex Socket to Prevent Slippage and Stripping of the Socket
UPC 092644332739

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok