Abbotsford
klnjth6m10

KLEIN TOOLS JTH6M10 10 mm Hex Key Journeyman T-Handle 6-Inch

Price $12.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH6M10
Documents Documents

Description

Klein hex-keys are the tools professionals cannot afford to be without. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle, Metric, Soft Touch Grip
Size 10 mm Blade Length 6 in
Material Steel UPC 092644337352

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok