Abbotsford
klnjth6e11

KLEIN TOOLS JTH6E11 3/16-Inch Hex Key, Journeyman T-Handle, 6-Inch

Price $7.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH6E11
Documents Documents

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-Ident sizes marked. Convenient hang hole. Treated steel for rust and corrosion resistance. Chamfered end for ease of use.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 3/16 in Blade Length 6 in
Material Steel Finish Black Oxide Tip
Application High Torque Applications UPC 092644336683

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok