Abbotsford
idi35146

IDEAL INDUSTRIES 35-146 Hex Key Set with 9 Keys

Price $16.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-146

Description

Hex Key Set with nine 3 inch long keys comes with 4 inch handle. Key sizes (inches) 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4.

Specifications

Brand Name Ideal Item Name Hex Key Set
Type Straight, Folding Size 5/64 - 1/4 in
Material 8650 Steel Includes 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in Hex Keys
UPC 783250351466

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok