Abbotsford
klnvdv026211

KLEIN TOOLS VDV026-211 Coax Cable Installation Kit with Zipper Pouch

Price $66.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV026-211
Documents Documents

Description

The Klein Tools Coax Installation Kit has the tools you need to prepare and connect coaxial cables with F-connectors. This kit includes a Klein Tools compact compression crimper, a 2-level radial stripper, a multi-cable cutter, and 6 F-connectors. It also comes with a custom zipper bag.PRODUCT FEATURES:- Everything needed to prep and connect coax cables with F-Connectors- Includes a cable cutter, radial stripper, crimper, connectors and a zip bag- Multi-Cable Cutter (Cat. No. 63020) has precision shear-type blades for easier cutting and double-dipped comfort grips with curved handles (Made in USA)- Coaxial Cable Radial Stripper (Cat. No. VDV110-061) with 2-level, one step prep has durable high-carbon steel pre-set cutting blades for precise, accurate cable stripping- Compression Crimper (Cat. No. VDV212-008SEN) crimps compression F-Connectors to coaxial cable; fixed plunger allows quick, easy insertion and removal of cable and connector- Includes 6 Universal F-Compression Connectors, (also available as a 10-pack, Cat. No. VDV812-606)- Polyester zipper bag 7-Inch x 12-1/2-Inch (178 mm x 318 mm) keeps all components together

Specifications

Brand Name Klein Tools Item Name Coax Cable Installation Kit with Zipper Pouch
Type Coaxial Cable Compression F-Connector Size 12.75 in L x 7 in W x 1.75 in H
Material High Carbon Steel, Polycarbonate Plastics, Stamped Steel, Vinyl Includes Multi-Cable Cutter, Coaxial Cable Radial Stripper, Compression Crimper F-Connector, Universal F-Compression Connectors, Polyester Zipper Bag
Application F-Connector Installation Preparation UPC 092644691232

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok