Abbotsford
klnvdv026212

KLEIN TOOLS VDV026-212 Twisted Pair Installation Kit with Zipper Pouch

Price $66.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV026-212
Documents Documents

Description

The Klein Tools Twisted Pair Installation Kit has the tools you need to cut, strip, crimp and punch down to terminate modular cables and jacks. This kit includes a Twisted Pair Radial Stripper, Ratcheting Modular Crimper/Stripper, 110-Type Punchdown Tool, and Modular Data Plugs. A custom zipper bagkeeps everything together.PRODUCT FEATURES:- All the tools needed to strip, crimp, and punch down to connect modular cables, plus a zippered pouch to keep everything together- Radial Stripper (Cat. No. VDV110-261) with durable high-carbon steel blade automatically adjusts to different cable diameters to avoid damaging conductors- Ratcheting Modular Crimper/Stripper (Cat. No. VDV226-011) cuts, strips and crimps data cables- 110-Type Punchdown Tool with Klein's exclusive DuraBladeā„¢ precision cutting edge for clean, accurate wire termination- Six pieces of RJ45-Cat5e Modular Data Plugs- Polyester zipper bag keeps everything together- RJ45-Cat5e Modular Data Plugs also available as a 25-pack

Specifications

Brand Name Klein Tools Item Name Twisted Pair Installation Kit with Zipper
Type Twisted Pair Modular Connector Size 12.75 in L x 7 in W x 1.75 in H
Material High Carbon Steel, Polycarbonate Plastics, Stamped Steel, Vinyl Includes Twisted Pair Radial Stripper, Ratcheting Modular Crimper/Stripper, 110-Type Punchdown Tool, Modular Data Plugs, Polyester Zipper Bag
Application Strip, Crimp, and Punch Down to Connect Modular Cables UPC 092644691249

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok