Abbotsford
klnd2139neins

KLEIN TOOLS 9 inch New England Insulated Side Cutting Pliers

Price $99.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D213-9NE-INS
Documents Documents

Description

These Klein Tools Side Cutting New England Insulated Pliers are insulated by two layers and pass both the IEC 60900 and ASTM F1505 standards. They are made of forged steel with induction-hardened knives for strength and durability. And they have high-leverage design which provides 46-percent more cutting and gripping power than other plier designs.PRODUCT FEATURES:- Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated electrical pliers, and clearly marked with the official 1000-volt rating symbol - Two layers of insulation provide protection against electric shock - Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool - Flame retardant, impact-resistant, bright orange outer coating - Induction-hardened cutting knives for long life - Hot-riveted joint for smooth action and no handle wobble - High-leverage design provides 46-percent greater cutting and gripping power than other plier designs - Integral guards help prevent hand contact with conductive parts - Forged steel for maximum durability

Specifications

Brand Name Klein Tools Item Name Insulated Plier
Type High-Leverage, Side-Cutting Jaw Type Power Diagonal
Jaw Size 1-19/32 in L x 5/8 in T x 1-5/16 in W Jaw Material Induction Hardened Steel
Handle Length 7.77 in Handle Type Dual Insulated
Handle Material High-Dielectric Plastic Overall Length 9-5/8 in
Color Orange Applicable Materials ACSR
For Use With ACSR, Screws, Nails and Most Hardened Wire Standards IEC 60900 and ASTM F1505
Application ACSR, Screws, Nails and Most Hardened Wires UPC 092644700439

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok