Abbotsford
kln44200

KLEIN TOOLS 44200 6-1/2 inch Cable Splicer's Knife

Price $34.64 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44200

Description

Cable Splicers Knife. Special-purpose short blade with comfortable, full-sized, heavy-duty handle. Coping-type blade made of the finest cutlery steel, tough and carefully tempered to hold its edge. Handle is textured for comfort and firm grip. Hang hole for easy storage and portability.PRODUCT FEATURES:- Special-purpose short blade with comfortable, full-sized, heavy-duty handle- Coping-type blade made of the finest cutlery steel, tough and carefully tempered to hold its edge- Handle is textured for comfort and firm grip- Hang hole for easy storage and portability

Specifications

Brand Name Klein Tools Item Name Cable Splicer's Knife
Type Cable Splicer's Knives Blade Size 1-3/4 in L
Blade Material 1095 Steel Overall Length 6-1/4 in
Handle Color Black Blade Type Coping, Straight
Handle Type Textured, Cushion Grip Handle Material Plastic
Handle Length 4.406 in Includes (1) Blade
Application For Striping and Cutting UPC 092644441905

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok