Abbotsford
grn065211

GREENLEE 0652-11 Greenlee Heavy-Duty Utility Knife

Price $27.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0652-11

Description

PRODUCT FEATURES:- Utility knife with retractable three position serrated blade- Over-molded grip for secure comfortable grip- Easy front-loading design for quick blade change- Blade storage located in pop-up holder- Blade Type: Patented serrated blades- Blade Length: 2.38"- Number Of Blades: 3- Overall Length: 6-3/16" closed

Specifications

Brand Name Greenlee Item Name Utility Knife
Type Heavy Duty, Folding Blade Material Steel
Overall Length 6-3/16 in Blade Type Straight, Retractable Three-Position
Overall Width 4.3 in Overall Depth 0.6 in
Handle Type Comfortable Grip Handle Length 6-3/8 in
Includes Blades Standards UL Listed, CSA Certified
UPC 783310547297

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok