Abbotsford
kln44001

KLEIN TOOLS 44001 2-1/2 inch Drop-Point Blade Lockback Knife

Price $87.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44001

Description

Blade is AUS8 stainless. Premium quality blade offers superior edge holding. Slim and comfortable silver anodized-aluminum handle for corrosion-resistance. Reversible thumb stud provides easy one-handed opening. Includes a pocket/belt clip.PRODUCT FEATURES:- Blade is AUS8 stainless- Premium quality blade offers superior edge holding- Slim and comfortable silver anodized-aluminum handle for corrosion-resistance- Reversible thumb stud provides easy one-handed opening- Includes a pocket/belt clip

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Lightweight Blade Size 2-1/2 in L
Blade Material AUS8 Stainless Steel Overall Length 6.125 in
Handle Color Silver Blade Type Drop Point, Straight
Closed Length 3-1/2 in Handle Material Aluminum
Includes (1) Blade UPC 092644440014

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok