Abbotsford
kln21051b

KLEIN TOOLS 21051B Replacement Blades for Large Cable Strippers

Price $14.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:21051B
Documents Documents

Description

These replacement blades for Klein's Large Cable Strippers safely remove the insulation on MTW, THHN and THWN-2 cable without nicking the wire. Simply insert the cable and twist for precise, clean cuts. Put down the utility knife for a safer, easier and more precise cutting tool.

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Replacement Blades Length 4 in
Width 2 in Thickness 0.172 in
Material Powder Metal For Use With 21050 and 21051 Large Cable Strippers
Includes Blades and Screws Application For Removal of Insulation on MTW, THHN and THWN-2 Cable
UPC 092644742514

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok