Abbotsford
kln44101

KLEIN TOOLS 44101 Utility Knife Blades (5/Pack)

Price $6.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44101

Description

Keep this 5-pack of Klein Tools Utility Knife Blades handy, so you never have to worry about being stuck with a dull blade. These blades have sharp edges on both sides. That means once one side is dull, just reverse the blade for a brand new cutting surface. These standard 2-7/16'' blades are compatible with most utility knives.PRODUCT FEATURES:- Heavy-duty razor-edged blades- Universal size fits Klein and most other makes of utility knives- Blades are reversible for extra life

Specifications

Brand Name Klein Tools Item Name Knife Blade
Type Heavy Duty, Trapezoidal, Utility Length 2-7/16 in
Width 1/4 in Thickness 0.6 mm
Application Utility knife pack of 5 (blade refills) UPC 092644441011

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok