Abbotsford
sta11931

STANLEY TOOLS 5.9 inch x 1.9 inch x 0.2 inch Stanley 11-931 1991 Extra Heavy Duty Utility Blade, 5 Pack

Inventory
Unavailable for order
Manufacturer:STANLEY TOOLS
Manufacturer #:11-931

Description

Cuts thick, dense sheet materials. Designed for use in fixed blade knives only.

Specifications

Brand Name Stanley Sub Brand 1991®
Item Name Utility Blade Type Straight, Extra Heavy Duty, Trapezoid
Length 2-7/16 in Width 3/4 in
Thickness 0.035 in Material Carbon Steel
For Use With 10-799, 10-816, 10-815, 10-810, 10-209, 10-299 Utility Knives UPC 076174004939

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok