Abbotsford
grn7238sb

GREENLEE 1/2 inch-2 inch Slug-Buster Knockout Punch Set with Ratcheting Box End Wrench

Price $757.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:7238SB
Documents Documents

Description

The Greenlee Slug-Buster knockout kit is favored by most electrical experts. This hole-making kit was made for the serious contractor or electrician, as well as the do-it-yourself handyman, coming complete with the most common size of hole-making tools--including punches, dies, and draw studs--to meet the busy electrician's needs on the construction site. The Slug-Buster knockout kit also includes a 1-inch hex ratchet for added convenience. Versatile Performance The kit's punch has a unique profile to make the electrician's hole making easier. It splits the slug in half making it extremely easy to remove. It will perform punch holes for most conduit sizes including 1/4-inch, 1/2-inch, and 3/4-inch sizes, as well as 1-inch, 1-1/4-inch, 1-1/2-inch, and 2-inch size holes. Exceptionally resourceful, the tools in the Greenlee Slug-Buster knockout kit will make holes in mild steel and in aluminum up to 10 gauge; they will also punch holes in fiberglass and plastic and can make holes for conduit with an outside diameter of 7/8 inches. Thoughtfully designed, the Slug-Buster can be used with a battery or hydraulic ratchet, as well as a manual ratchet.

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Punch and Die Set Type Knockout
Conduit/Pipe Size 1/2 - 2 in Hole Size 12.7 mm
Capacity 10 ga Mild Steel Material Punch up to 10 ga mild steel
Size 0.89 in Weight 10 lb
Includes 34941 1 in Hex Ratchet Wrench, 721-1/2 1/2 in Conduit Size Punch, 14722 1/2 in Conduit Size Die, 721-3/4 3/4 in Conduit Size Punch, 124AV 3/4 in Conduit Size Die, 721-1 1 in Conduit Size Punch, 126AV 1 in Conduit Size Die, 721-1-1/4 1-1/4 in Conduit Size Application For punching holes in mild steel, aluminum, brass, copper, fiberglass and plastics
UPC 783310347576

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok