Abbotsford
kln9006

KLEIN TOOLS 900-6 Wood Folding Rule, Inside Reading

Price $36.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:900-6

Description

Strong, 6' (183 cm) long hardwood rules with clear abrasion-resistant coating. Riveted lock joints are designed for long wear and maintained accuracy. Black markings on yellow, with red stud center markings every 16 inches. Measurements are marked on both sides and both edges, graduated to 1/16th inch. Engraved graduations on both sides.

Specifications

Brand Name Klein Tools Item Name Ruler
Type Folding, Inside Read Measuring System SAE
Length 6 ft Width 3/4 in
Material Wood Graduations 1/16 in
Markings Black on Yellow with Red Stud Center Application For Wood Folding
UPC 092644863004

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok