Abbotsford
kln935dag

KLEIN TOOLS 935DAG Digital Angle Gauge and Level

Price $37.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:935DAG

Description

The Klein Tools Digital Angle Gauge and Level can measure or set angles, check relative angles, or can be used as a digital level. The strong magnetic base attaches to ferromagnetic surfaces such as conduit. Along with dual measurement ranges of 0 to 90-Degree and 0 to 180-Degree, this tool has a high visibility reverse contrast display for easy viewing.PRODUCT FEATURES:- This Digital Angle Gauge and Level can measure or set angles, check relative angles, or can be used as a digital level - High visibility reverse contrast display improves visibility in dimly lit work environments - Strong magnetic base to attaches to conduit, pipes, saw blades, vents, ducts, and other ferromagnetic surfaces - V-groove edges enable optimal alignment on conduits and pipes for bending and alignment - 0 to 90-Degree and 0 to 180-Degree measurement ranges facilitate multiple and diverse applications - 0 to 180-Degree range is useful when accounting for kickback in pipe bending applications when bending to 90-Degree or more - Display auto-rotates when upside-down for easy viewing - Water and dust resistant with rating of IP42 - Soft carrying case and two AAA batteries included

Specifications

Brand Name Klein Tools Item Name Digital Angle Gauge and Level
Type Permanent Rare Earth Magnetic Material ABS
Accuracy +/-0.1° for 0° to 1°, 89° to 91°, 179° to 180°, +/-0.2° at All Other Angles Length 2.36 in
Width 1.2 in Height 2.2 in
Power Source (2) 1.5 V AAA Batteries Includes Soft Carrying Case, Instruction Manual, Batteries
Standards IP42 Application Measure or Set Angles, Check Relative Angles, or Use as a Digital Level
UPC 092644692376

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok