Abbotsford
klnlbl100

KLEIN TOOLS LBL100 Laser Level with Bubble Vials, Magnetic

Price $77.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:LBL100
Documents Documents

Description

The Klein Tools Laser Line Bubble Level LBL100 projects a horizontal laser line and spot parallel to the base of the level up to 75-Foot (22.9 m). Three easy to read vials identify horizontal and cross at 0-Degree level and vertical at 90-Degree. The strong rare earth magnetic base of the level attaches to the included leveling stand and other ferromagnetic surfaces. The top features a V-groove to fit the contour of pipe and conduit. Includes a leveling stand for manual leveling on uneven surfaces.

Specifications

Brand Name Klein Tools Item Name Level
Type V-Groove, Magnetic, Laser Measuring Range 0 - 75 ft
Material Aluminum Accuracy 0.043° Vials, +/-0.02 in Spot at 39.4 in from Level
Length 7.3 in Width 0.85 in
Height 0.850 in Vial Type Bubble
Laser Class Class 3A Power Source (3) AAA Battery
Mounting Type Tripod Includes Leveling Stand, Batteries
Standards IEC60825-1, IP54 Application Layout Applications Requiring Level and Plumb Checks
UPC 092644692093

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok