Abbotsford
kln69345

KLEIN TOOLS 69345 Tripod

Price $70.53 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69345

Description

The Klein Tools Tripod is compact and made of a lightweight aluminum to carry on any jobsite. Each leg is adjustable with locks to secure the legs in place, and has non-skid feet to allow for stability on uneven terrain. The tripod reaches a height of 61-Inch once the legs and pedestal are fully extended. Swivel the pedestal 360 degrees with the pan and tilt handle and check the built-in bullseye level to ensure the tripod is on an even plane. Secure a compatible Klein Tools laser level to the tripod by screwing it to the 1/4-20 mounting threads, and when it is time to wrap up a job detach the level easily by removing the quick release plate.

Specifications

Brand Name Klein Tools Item Name Tripod
Material Aluminum Overall Dimensions 23 in L x 4-1/2 in W x 4-1/2 in H
For Use With Laser Levels Includes Tripod, Carrying Bag
UPC 092644693458

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok