Abbotsford
grnl77

GREENLEE L77 Greenlee Bubble Level

Price $104.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:L77

Description

Mini magnetic bubble level. Professional grade level with bending offset aid. Mini torpedo design with handy “no-dog” attachment for bending. Three rare-earth magnets provide superior holding strength. Four vial design - 0°, 90°, 45°, and 30°. Machined from aluminum alloy and anodized to aircraft standards. Compact size fits easily in tool pouch. V-groove on bottom for mounting on curved surface.

Specifications

Brand Name Greenlee Item Name Torpedo Level
Type Mini Magnetic, Bubble Number of Vials 4
Vial Positions 0°, 90°, 45°, 30° Material Aluminum Alloy
Length 5-1/2 in Width 3/4 in
Height 38 mm Vial Type Bubble
UPC 783310116172

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok