MILWAUKEE 48-22-0425 25' Compact Wide Blade Tape Measure
Description
Anti-tear coating reinforces the first 6 in. of the tape blade
Specifications
Brand Name | Milwaukee | Item Name | Tape Measure |
Type | Impact-Resistant, Compact | Blade Length | 25 ft |
Blade Width | 1-1/8 in | Blade Material | Steel |
Graduations | 1/16 in, 1/8 in, 1/4 in, 1/2 in, 1 ft | Measuring System | SAE |
Blade Color/Finish | Yellow/Nylon Coated | Markings | Stud |
Standout | 12 ft | Rewind Type | Automatic |
Locking Type | Slide | Hook Type | 3-Rivet End |
Case Type | Closed | Case Material | ABS |
Case Color | Black/Red | Standards | SAE |
UPC | 045242539017 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |