Abbotsford
grn4437

GREENLEE 3000 ft High-Strength Polyester Measuring/Pulling Tapes

Price $1,033.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:4437
Documents Documents

Description

PRODUCT FEATURES:• Durable and stretch-resistant tape for easily pulling and installing wire and fiber optic cables within PVC and HDPE ducts• Factory-lubricated to reduce burn-through in innerduct• Easy-to-read footage markings for quick and accurate measurements• Available in various tensile strengths for use in any application

Specifications

Brand Name Greenlee Item Name Tape Measure
Type Durable, Stretch Resistant Blade Length 3000 ft
Blade Width 3/4 in Blade Material High Strength Polyester
Application For Easily Pulling and Installing Wire and Fiber Optic Cables Within PVC and HDPE Ducts UPC 783310104476

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok