Abbotsford
kln86125

KLEIN TOOLS 25 ft Non-Magnetic Tape Measure

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:86125

Description

Klein Tools Tape Measures offer inventive first-rate features derived from jobsite professionals, to make jobs easier and more efficient. A sealed tape brake panel is large enough to allow 2-3 fingers to operate at once for safe retraction, and keeps water and dirt out to prevent tape blade rust and degradation. The high impact rugged, rubberized industrial design of this non-magnetic single-hook tape offers a good grip and stands up to basic demands of the jobsite.PRODUCT FEATURES:- Easy-to-read bold lines marked on blade every 1/8-Inch- Heavy duty nylon coating protects blade printing- Retraction speed brake controls blade speed and protects fingers from touching blade- Super-sized back clip holds securely to wide belts and extends into pockets- Up to 9-1/2-foot stand-out- U.S. Patent Pending

Specifications

Brand Name Klein Tools Item Name Tape Measure
Type Non-Magnetic Blade Length 25 Ft
Blade Material Steel Measuring System SAE
Rewind Type Automatic Hook Type Single
Dimensions 2 in D x 3.32 in H x 3-1/2 in L UPC 926448612530

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok