KLEIN TOOLS 1 inch x 7.5m Blade Double-Sided Power-Return Rule
Description
PRODUCT FEATURES:- Double-sided rule for easy reading of elevations, flat surface, and pipe conduit measurements. - Comfortable, non-slip rubber grip for easy gripping of case. - Thick rubber grip protects case against fall impacts. - Eye-catching blue case for quick identification in work areas and tool bags. - Oversized, bold black numbers (first 11 inches) for easy reading, 16" (406 mm) and 19" (485 mm) red stud markings- Tape measure holders available.
Specifications
Brand Name | Klein Tools | Item Name | Tape Measure |
Type | Magnetic | Blade Length | 25 ft |
Blade Width | 1 in | Blade Material | Steel |
Graduations | 1/32 in First 12 in, 1/16 in Thereafter | Measuring System | Metric |
Standout | 8 ft | Rewind Type | Automatic |
Locking Type | Slide | Hook Type | Double |
Case Type | Closed | Case Material | ABS with Rubber Grip |
Case Color | Black/Orange | UPC | 926449327556 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |