Abbotsford
mil48227126

MILWAUKEE TOOL 25 ft Non-Magnetic Tape Measure

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-22-7126

Description

Milwaukee Tape Measures are nothing but heavy duty. Using Nylon Blade Protection and a 5-point reinforced frame, they offer up to 10X longer life. Additional innovative features include the finger stop, which protects your finger when the blade retracts and a large hook, that allows the tape to grip materials from all angles.

Specifications

Brand Name Milwaukee Item Name Tape Measure
Type Heavy Duty Blade Length 25 ft
Blade Width 1-1/16 in Blade Material Steel
Graduations 1/16 in Measuring System SAE
Blade Color/Finish White/Yellow Standout 9 ft
Rewind Type Automatic Locking Type Top Forward
Hook Type 3 Rivet Case Type Closed
Case Material High Impact PC-ABS Case Color Black/Red
Dimensions 3.25 in L x 2 in W x 3 in H

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok