Abbotsford
sta30454

STANLEY TOOLS 25 ft x 1 inch Measuring Tape, Yellow

Inventory
Unavailable for order
Manufacturer:STANLEY TOOLS
Manufacturer #:30-454

Description

25'x 1" Stanley® Tape Rule (Fractional Read Scale)

Specifications

Brand Name Stanley Item Name Tape Rule
Type 3 Rivets Measuring System Fractional Read, Imperial
Length 25 ft Width 1 in
Material Plastic Standout 7 ft
Color/Finish Yellow UPC 076174304541

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok