Abbotsford
sta33725

STANLEY TOOLS 1-1/4 inch Wx25 ft L Stanley FatMax Measuring Tape Rule

Inventory
Unavailable for order
Manufacturer:STANLEY TOOLS
Manufacturer #:33-725

Description

STANLEY® FATMAX® Measuring tape with BLADEARMOR™ coating on the first 4-1/2"inch maximizes durability of the blade. MYLAR® polyester film extends life of entire blade. High-impact ABS case with durable rubber-holds up to heavy use. Top-forward blade lock makes locking and unlocking easy. Cushion grip provides comfortable, slip-resistant hold. Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements.

Specifications

Brand Name Proto Sub Brand FatMax®
Item Name Tape Measure Type Reinforced
Blade Length 25 ft Blade Width 1-1/4 in
Blade Material Steel Graduations IN/FT To 1/16ths
Measuring System Imperial Markings 16 and 19.2 in Stud Center
Standout 11 ft Rewind Type Automatic
Hook Type Tru-Zero Case Type Cushion Grip
Case Material High-Impact ABS Case Color Yellow/Black
UPC 076174337259

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok