Abbotsford
grn025315c

GREENLEE 3/8 inch x 3 inch Greenlee Heavy-Duty Nut Driver

Price $14.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0253-15C

Description

NUT DRIVER,3/8"X3" (POP)

Specifications

Brand Name Greenlee Item Name Hollow-Shank Nut Driver
Type Standard, Heavy Duty Socket Size 3/8 in
Socket Type Hex Shank Size 3 in
Overall Length 6-3/4 in Shank Finish Satin Chrome Plated
Handle Type Cushioned Grip Standards ASME/ANSI Approved
Application Long Bolts and Studs UPC 783310546689

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok