Abbotsford
grn025311c

GREENLEE 3/16 inch x 3 inch Greenlee Heavy-Duty Nut Driver

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0253-11C

Description

Rugged hollow shaft for bolt clearance. Heavy-duty construction for longer life. Handle colour marked for easy identification of nut driver size. Precision 6-point sockets for accurate fastener fit. High-grade, rust resistant, chrome-plated finish. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Nutdriver
Type Fractional, Heavy Duty, Standard Socket Size 3/16 in
Socket Type Rugged Hollow Shank Size 3 in
Overall Length 7-5/16 in Shank Finish Chrome-Plated
Handle Type Cushion Grip Standards ASME/ANSI Approved
UPC 783310546641

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok