Abbotsford
grn025337c

GREENLEE 8.0mm x 75mm Greenlee Heavy-Duty Nut Driver

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0253-37C

Description

Rugged hollow shaft for bolt clearance. Heavy-duty construction for longer life. Handle colour marked for easy identification of nut driver size. Precision 6-point sockets for accurate fastener fit. High-grade, rust resistant, chrome-plated finish. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Hollow-Shank Nutdriver
Type Heavy Duty, Metric Socket Size 8 mm
Socket Type Rugged Hollow Shank Size 75 mm
Overall Length 7-5/16 in Color Black, Green
Shank Finish Chrome Plated Handle Type Soft, Cushioned Grip
Standards Exceeds ASME/ANSI UPC 783310892328

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok