Abbotsford
kln6301132

KLEIN TOOLS 11/32 inch x 3 inch Hollow Shank Cushion Grip Nutdriver

Price $11.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-11/32

Description

Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.PRODUCT FEATURES:- Standard length for most applications - Full hollow shaft fits over long bolts and studs - Internal flanges provide solid, twist-resistant shaft anchor - Handle end is also color coded for easy identification - Premium chrome plated for smooth feel and corrosion resistance - Meets or exceeds applicable ASME / ANSI specifications - Tip-Ident quickly identifies nut driver and size - Cushion-Grip handle allows for greater torque and comfort

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Nut Driver Type Handgrip, Magnetic, Hollow-Shank
Socket Size 11/32 in Shank Size 3 in
Overall Length 6-3/4 in Color Green
Handle Material Rubber Application For Hexagonal Bolts
UPC 092644650048

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok