kln630516

KLEIN TOOLS 5/16 inch Cushion-Grip Nut Driver with 3 inch Shaft

Availablefor Backorder
Price $11.00 $13.92 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-5/16

Description

Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident quickly identifies nut driver and size. PRODUCT FEATURES: - Standard length for most applications - Fits over long bolts and studs - Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications - Internal flanges provide solid, twist-resistant shaft anchor - Premium chrome plated for smooth feel and corrosion resistance - Meets or exceeds applicable ASME / ANSI specifications - Handle end is also color coded for easy identification - Cushion-Grip handle allows for greater torque and comfort - Tip-Ident quickly identifies nut driver and size

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip, Magnetic
Socket Size 5/16 in Shank Size 3 in
Overall Length 6-3/4 in Handle Type Cushion Grip
Handle Material Rubber Application For Hexagonal Bolts
UPC 926446500310

Packages

1 - UNIT - 1 4 - Unit - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok