kln630716m

KLEIN TOOLS 7/16 inch x 3 inch Magnetic Tip Nut Driver

Availablefor Backorder
Price $18.27 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-7/16M

Description

PRODUCT FEATURES:- Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts - Full hollow shaft facilitates work on long bolt applications - Cushion-Grip handle allows for greater torque and comfort - Handle dome is color coded for easy identification - Internal flanges provide solid, twist-resistant shaft anchor

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip, Magnetic
Socket Size 7/16 in Shank Size 3 in
Overall Length 7-5/16 in Handle Material Rubber
UPC 926446520738

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok