Abbotsford
idi35291

IDEAL INDUSTRIES 35-291 3-1/4 x 1/4 inch Nutmaster Nutdriver

Price $20.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-291

Description

Long, hollow shank handles longer bolts. Identification and color coding on ends. Nickel/chrome plated to resist rust and corrosion. Cushioned rubber grips. Models 35-292 and 35-295 fit Twister® Wire Connectors.

Specifications

Brand Name Ideal Sub Brand Nutmaster®
Item Name Nutdriver Type Hollow, Long
Socket Size 1/4 in Socket Type Hollow
Shank Size 3-1/4 in Color Red
Shank Finish Nickel/Chrome Plated Handle Type Cushion Grip
Standards Buy American Compliant, California Proposition 65 Warning Application For 1/4 IN Nuts
UPC 783250352913

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok