Abbotsford
idi35292

IDEAL INDUSTRIES 35-292 3-1/4 inch x 5/16 inch Nutmaster Nutdriver

Price $14.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-292

Description

Nutmaster® nutdriver for 5/16 inch nuts. 3-1/4 inch long hollow shank handles longer bolts. Nickel chrome plated to resist rust and corrosion. Cushioned rubber grips. Lifetime guarantee.

Specifications

Brand Name Ideal Sub Brand Nutmaster®
Item Name Hollow-Shank Nut Driver Socket Size 5/16 in
Shank Size 3-1/4 in Color Yellow
Shank Finish Nickel Chrome Plated Handle Type Cushioned Rubber Grip
Application Long Bolts and Studs UPC 783250352920

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok