Abbotsford
idi35294

IDEAL INDUSTRIES 35-294 3-1/4 inch x 3/8 inch Nutmaster Nutdriver

Price $14.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-294

Description

Long, hollow shank handles longer bolts. Identification and color coding on ends. Nickel/chrome plated to resist rust and corrosion . Cushioned rubber grips. Models 35-292 and 35-295 fit Twister® Wire Connectors.

Specifications

Brand Name Ideal Sub Brand Nutmaster®
Item Name Hollow-Shank Nutdriver Type Long
Socket Size 3/8 in Shank Size 3 in L
Overall Length 7-5/16 in Color Black
Shank Finish Nickel Chrome Plated Handle Type Cushion Grip
Handle Length 4-5/16 in Handle Material Rubber
Application For Deep Electrical Boxes UPC 783250352944

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok