idi35295

IDEAL INDUSTRIES 4 inch x 7/16 ft Nutmaster Nutdriver

In Stock
Price $15.12 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-295

Description

Nutmaster® nutdriver for 7/16 inch nuts. 4 inch long hollow shank handles longer bolts. Nickel chrome plated to resist rust and corrosion. Cushioned rubber grips. Lifetime guarantee.

Specifications

Brand Name Ideal Sub Brand Nutmaster®
Item Name Hollow-Shank Nutdriver Type Handgrip
Socket Size 7/16 in Shank Size 4 in
Color Brown Application For 7/16 in Nuts
UPC 783250352951

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok