nornibbi223

NORSKE TOOLS NIBBI223 2-9/16?” x 7/16? Nutsetter

In Stock
Price $6.99 / EA
Qty EA
Manufacturer:NORSKE
Manufacturer #:nibbi223

Description

FEATURES: • Innovatively designed flex tech torsion zone absorbs high torque stress and reduces bit fracture • Proprietary tool steel and heat treat process for maximum strength and durability • Hardened S2 Modified Impact Resistant Steel for extended bit life • CNC milled magnetic tips for supreme grip • Impact Rated for Heavy Duty use

Specifications

Brand Name Norske Tools Item Name Nutsetter
Drive Size 7/16 in Overall Length 2-9/16 in
Shank Size 1/4 in Shank Type Hex
Material S2 Modified Impact Resistant Steel Finish Black

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok